This item is Discontinued.

Rca Hospitality HDTV, 42 in., LED Flat Screen J42LV840

Hospitality HDTV, 42 in., LED Flat Screen (Discontinued)

  • Mfr # J42LV840
  • Zoro # G3347779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J42LV840
Zoro #
G3347779
UPC #
811635020741
Country of Origin
Switzerland

Dimensions

Screen Size
42"
Height
30 in
Width
45 in
Depth
7 in
TV Screen Size Range
40" to 45"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
ir
Aspect Ratio
16:9
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Sleep/Alarm Timer
Yes
Watts/Channel
10W x 2
Vertical Resolution
1080p
Media Card Slot
No
Contrast Ratio
10,000:1
Brightness
300 (cd/m2)
HDTV Application
Hospitality
V-Chip
Yes
Digital Cable Ready
yes
Item
Hospitality HDTV
Sound Leveler
Yes
Energy Star Compliant
Yes
Multifunction
No
Simulated Surround
Yes
HDTV Resolution
1080
PC Inputs
1
Component Video Inputs
1
USB Slot
Yes
Display Type
LED Flat Screen
Language Options
English/French/Spanish
Includes
Remote, Power Cord, Swivel Stand
S-Video Inputs
0

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300 (cd/m2), Contrast Ratio 10,000:1, Includes Remote, Power Cord, Swivel Stand, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.