Hospitality HDTV, Hospitality, LED, 32 in

  • Mfr # J32PS1240

  • Zoro # G901790311


product price: $454.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Width
28 3/4 in
Depth
2 in
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32PS1240
Zoro #
G901790311
UPC #
-
Country of Origin
China

Dimensions

Width
28 3/4 in
Depth
2 in
HDTV Screen Size
32 in
Height
17 1/8 in
Overall Width
28 3/4 in
Cord Length
66 in
Diagonal Screen Size
32 in
Overall Height
17 1/8 in
Manufacturers Warranty Length
2 yr
Overall Depth
1 7/8 in

Details

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Speakers
2
HDTV High Definition Type
Full High Definition
V-Chip
Yes
Audio Outputs
2
Energy Star Compliant
Yes
HDTV WiFi Compatible
No
Weight Capacity
11 lb
HDTV Resolution
1080
Item
Hospitality HDTV
HDTV Display Type
LED
Coaxial Cable Inputs
1
Includes
Power Cord
VESA Pattern
200x100
Remote Control Type
Not Included
Sleep/Alarm Timer
Yes
Brightness
250 cd/sq m
USB Slot
2
Pro:Idiom(TM)
Yes
HDTV Application
Hospitality
Vertical Resolution
1080p
Resolution
1080p
Total Number of Inputs
7
Maximum Screen Resolution
1920 x 1080
Display Type
LED
Facility Type
Hospitality
Number of Coaxial Cable Inputs
1
Includes V-Chip
Yes
Number of HDMI Inputs
3
Weight
11 lb
Includes Remote Control
Yes
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Number of Speakers
1
Includes Sleep Timer
Yes
Smart TV
No
Maximum Operating Voltage
100-240V AC
Total Number of Audio Outputs
2
Number of USB Inputs
2
Input Type
Mini Composite, Coaxial Cable Input, HDMI, IR Pass through, MTI In, RS232, USB, Mini Component Video

Description

Hospitality HDTV, Diagonal Screen Size 32 in, Overall Height 17 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 1 7/8 in, Overall Width 28 3/4 in, Weight 11 lb, Brightness 250 cd/sq m, VESA Pattern 200x100, Facility Type Hospitality, Resolution 1080p, Input Type Mini Composite, Coaxial Cable Input, HDMI, IR Pass through, MTI In, RS232, USB, Mini Component Video, Cord Length 66 in, Includes Power Cord, Includes Remote Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.