Hospitality HDTV, Hospitality, LED, 65 in

  • Mfr # J65PS1440

  • Zoro # G801790336


product price:  $1,478.69
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Width
57 3/4 in
Depth
3 1/2 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J65PS1440
Zoro #
G801790336
UPC #
-
Country of Origin
China

Dimensions

Width
57 3/4 in
Depth
3 1/2 in
Height
35 7/8 in
HDTV Screen Size
65 in
Overall Depth
9 in
Diagonal Screen Size
65 in
Cord Length
66 in
Manufacturers Warranty Length
2 yr
Overall Height
40 in
Overall Width
63 in

Details

HDMI Inputs
3
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Speakers
2
Pro:Idiom(TM)
Yes
VESA Pattern
400x400
Remote Control Type
Not Included
HDTV Display Type
LED
V-Chip
Yes
Energy Star Compliant
Yes
Item
Hospitality HDTV
Includes
Power Cord
Coaxial Cable Inputs
1
Sleep/Alarm Timer
Yes
Audio Outputs
2
HDTV High Definition Type
Ultra High Definition
Vertical Resolution
2160p
USB Slot
2
HDTV Application
Hospitality
Brightness
300 cd/sq m
Weight Capacity
39.7 lb
HDTV Resolution
2160 (4K)
HDTV WiFi Compatible
No
Maximum Operating Voltage
100-240V AC
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Number of USB Inputs
2
Smart TV
No
Input Type
HDMI, Component Audio, Coaxial Cable Input
Includes Sleep Timer
Yes
Includes V-Chip
Yes
Total Number of Inputs
7
Number of HDMI Inputs
2
Display Type
LED
Resolution
4K
Number of Coaxial Cable Inputs
1
Includes Remote Control
Yes
Maximum Screen Resolution
3840 x 2160
Number of Speakers
2
Weight
57 lb
Facility Type
Hospitality
Total Number of Audio Outputs
2

Description

Hospitality HDTV, Diagonal Screen Size 65 in, Overall Height 40 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 9 in, Overall Width 63 in, Weight 57 lb, Brightness 300 cd/sq m, VESA Pattern 400x400, Facility Type Hospitality, Resolution 4K, Input Type HDMI, Component Audio, Coaxial Cable Input, Cord Length 66 in, Includes Power Cord, Includes Remote Control Yes, Includes Sleep Timer Yes, Includes V-Chip Yes, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.