Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCA Indoor HDTV Antenna 1 pk

  • Mfr # ANT111E

  • Zoro # G8638669


product price: $16.15
/ea

Key Features

Features
Adjustable and Retractable VHF Dipoles; Integrated Loop For Digital Channels 14 Thru 69
Application
Indoor, HDTV Antenna
Color
Black
Radio Band Type
UHF, VHF, FM
Maximum Antenna Range
40 mile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANT111E
Zoro #
G8638669
UPC #
79000334835
Country of Origin
China

Details

Item
Antenna
Features
Adjustable and Retractable VHF Dipoles; Integrated Loop For Digital Channels 14 Thru 69
Application
Indoor, HDTV Antenna
Color
Black
Radio Band Type
UHF, VHF, FM
Maximum Antenna Range
40 mile

Description

Receives TV broadcasts including 4K and 1080 HDTV


  • • High Quality, New, Very Durable Hdtv
  • • Enjoy top-rated HDTV network programming and your favorite shows for Free with no monthly fee or subscription
  • • Supports up to 1080i HDTV broadcasts for high-quality picture and sound and FM radio broadcasts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.