Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Linear Fixture, 8 ft L, 10400 lm, 84W

  • Mfr # SD8B4815NU50

  • Zoro # G7719839


product price: $293.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120/277V
Dimmable
Yes
Color Temperature
5000K
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD8B4815NU50
Zoro #
G7719839
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
5-5/16"
Nominal Height
3 in
Nominal Length
8 ft
Nominal Width
5 5/16 in
Height
3"
Length
94-31/64"
Overall Height
3 in
Overall Width
5 3/8 in
Overall Length
94 1/2 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Dimmable
Yes
Color Temperature
5000K
Lumens
10,400 lm
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
LED Replacement For
2 Lamp T8
Lighting Certification
Unrated
Max. Fixture Wattage
84 W
IP Rating
Not Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Technology
LED
Fixture Temp. Range
14 Degrees to 104 Degrees F
For Use With
Standalone Item
Color Rendering Index
80
Rated Life
50000 hr
Standards
FCC Certified, TAA Compliant, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Housing Color
White
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Includes
No extra materials included
Fixture Housing Material
Aluminum
Lumens Per Watt
124.0
Light Color
Daylight
Temp. Range
-10 Degrees to 40 Degrees C
Fixture Rated Life
50,000 hr
Emergency Back Up Battery
No
Warranty
5 yr
Dimmable / Non-Dimmable
Dimmable
Color Temp.
5000K
Number of Light Bars
0
Fixture Warranty
5 yr
Lamp Watts - Fixtures
84.0 W
Fixture Voltage
120/277
Lumens per Watt
124 lm/W
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Housing Color
White
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Beam Angle
135 Degrees
Housing Material
Aluminum
Series
SD
Dimming Method
0-10V
Mounting Style
Surface
Sensor Type
No Sensor
Light Technology
LED
Finish
Ceramic
Lens Type
Glare Reducing Diffuser
Lens Shape
Architectural
Fixture Type
Strip Light
Linkable
No

Description

8 ft, Lens Shape Architectural, 5000K, 10,400 lm, 124 lm/W, Max. Fixture Wattage 84 W, LED, Sensor Type Occupancy Sensor Compatible, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, SD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.