Zoro Homepage

LED Linear Fixture, 8 ft L, 12000 lm, 100W

  • Mfr # SHL8B3432NU50

  • Zoro # G7719750


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Dimmable
Yes
Color Temperature
5000K
Lumens Per Watt
120.0
Fixture Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL8B3432NU50
Zoro #
G7719750
UPC #
-
Country of Origin
Slovakia

Dimensions

Length
94-31/64"
Width
5-5/16"
Height
3"
Nominal Height
3 in
Nominal Length
8 ft
Nominal Width
5 5/16 in
Overall Length
94 1/2 in
Overall Height
3 in
Overall Width
5 3/8 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Dimmable
Yes
Color Temperature
5000K
Lumens
12,000 lm
Lumens Per Watt
120.0
Fixture Housing Color
Black
For Use With
Standalone Item
Lighting Certification
DLC 5.0
Fixture Housing Material
Aluminum
Color Rendering Index
80
IP Rating
Not Rated
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Fixture Temp. Range
14 Degrees to 104 Degrees F
Temp. Range
-10 Degrees to 40 Degrees C
Includes
No extra materials included
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Warranty
5 yr
Emergency Back Up Battery
No
Color Temp.
5000K
Lamp Watts - Fixtures
100.0 W
Max. Fixture Wattage
100 W
Number of Light Bars
0
LED Replacement For
2 Lamp T8
Emergency Battery Backup
No
Warranty
5 yr
Rated Life
50000 hr
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Light Color
Daylight
Dimmable / Non-Dimmable
Dimmable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Voltage
120/277
Lighting Technology
LED
Linkable Up To
Unlinkable
Standards
FCC Certified, TAA Compliant, UL Listed
Lumens per Watt
120 lm/W
Lens Shape
Architectural
Housing Material
Aluminum
Bulb Included
Yes
Lens Type
Glare Reducing Diffuser
Linkable
No
Light Technology
LED
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Finish
Unfinished
Mounting Style
Surface
Beam Angle
180 Degrees
Fixture Ballast Type
No Ballast Required
Housing Color
Black
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Series
SHL

Description

8 ft, Lens Shape Architectural, 5000K, 12,000 lm, 120 lm/W, Max. Fixture Wattage 100 W, LED, Sensor Type Occupancy Sensor Compatible, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, SHL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.