This item is Discontinued.

Rca LED Recessed Troffer, 30W, 3300 lm, 80 CRI R30T66U2DU40

LED Recessed Troffer, 30W, 3300 lm, 80 CRI (Discontinued)

  • Mfr # R30T66U2DU40
  • Zoro # G7598477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30T66U2DU40
Zoro #
G7598477
UPC #
811635021069
Country of Origin
Korea, Republic of

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
3 15/16 in
Fixture Length
23 5/8 in
Fixture Width
23 5/8 in
Overall Length
23 5/8 in
Nominal Size
2 ft x 2 ft
Overall Width
23 5/8 in

Details

Fixture Item
Flat Panel
Item
LED Flat Panel
Lighting Technology
LED
Voltage
120/277V AC
Lighting Certification
DesignLights Consortium (DLC)
Watts
30
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,300 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
30 W
Emergency Back Up Battery
No
Color Temp.
4000K
Fixture Voltage
100 to 277
Lumens Per Watt
110.0
Fixture Temp. Range
-10 Degrees to 40 Degrees C
Fixture Rated Life
100,000 hr
Bulb Technology
LED
Standards
UL Listed
Design
Economy
LED Replacement For
4 Lamp T8
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Lens Type
Diffuser
Rated Life
100,000 hr
Lumens per Watt
110 lm/W
Series
No Series
Lens Shape
Flat
Light Technology
LED
For Bulb Type
Integrated LED
Sensor Type
Smart Control Sensor (Not Included)
Mounting Style
Ceiling
Emergency Battery Backup
No

Description

2 ft x 2 ft, Lens Shape Flat, 4000K, 3,300 lm, 110 lm/W, LED, LED Replacement For 4 Lamp T8, Sensor Type Smart Control Sensor (Not Included), Max. Fixture Wattage 30 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.