Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rca LED Recessed Troffer, 4000K, 37W, 120-277V T22B3310DU40

LED Recessed Troffer, 4000K, 37W, 120-277V (Discontinued)

  • Mfr # T22B3310DU40
  • Zoro # G8738414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22B3310DU40
Zoro #
G8738414
UPC #
854343002951
Country of Origin
Korea, Republic of

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Height
4"
Length
23-5/8"
Width
23-5/8"

Details

Color Temp.
4000K
Includes
LED Light
Max. Fixture Wattage
37.0
Color Temperature
4000 K
Warranty
5 yr
Fixture Voltage
120 to 277
Temp. Range
-9 Degrees to 40 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable / Non-Dimmable
Dimmable
Lumens Per Watt
87.3
Fixture Item
Recessed Troffer
CRI
80
Watts
37
Item
LED Recessed Troffer
Standards
UL, DLC, Lighting Facts
Color Rendering Index
80.0
Lumens
3230
Lighting Certification
DesignLights Consortium (DLC)
LED Replacement For
4 Lamp LFL
Voltage
120 to 277
Fixture Rated Life
50,000 hr
Rated Life
50,000 hr.
Dimmable
Yes
Lamp Type - Fixtures
Integrated LED
Lighting Technology
LED
Lumens per Watt
87.3

Description

4000 K, 3230, 87.3, LED Replacement For 4 Lamp LFL, Max. Fixture Wattage 37.0, Color Rendering Index 80.0, 120 to 277, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.