This item is Discontinued.

Rca LED Recessed Troffer, 4000K, 40W, 120-277V R40TR6U2DU40

LED Recessed Troffer, 4000K, 40W, 120-277V (Discontinued)

  • Mfr # R40TR6U2DU40
  • Zoro # G8738475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40TR6U2DU40
Zoro #
G8738475
UPC #
854343002982
Country of Origin
Korea, Republic of

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Height
3 in
Width
23 3/4 in
Length
47 7/8 in
Nominal Size
2 ft x 4 ft
Overall Height
3 in
Overall Length
47 7/8 in
Overall Width
23 3/4 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Watts
40
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,000 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
40 W
Fixture Voltage
120 to 277
Color Temp.
4000K
Includes
LED Light
CRI
80
Dimmable / Non-Dimmable
Dimmable
LED Replacement For
4 Lamp T8
Lumens Per Watt
124.0
Rated Life
50,000 hr
Standards
UL Listed
Fixture Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Temp. Range
-9 Degrees to 40 Degrees C
Warranty
5 yr
Lens Type
Diffuser
Lumens per Watt
124 lm/W
Finish
Unfinished
Min. Ambient Temp.
15 Degrees F
Lens Shape
Flat
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Series
R
Bulb Included
Yes
For Bulb Type
Integrated LED
IP Rating
LED Light
Fixture Ballast Type
No Ballast Required
Max. Ambient Temp.
104 Degrees F
Light Technology
LED
Emergency Battery Backup
No
Sensor Type
Smart Controls (Not Included)

Description

2 ft x 4 ft, Lens Shape Flat, 4000K, 5,000 lm, 124 lm/W, LED, LED Replacement For 4 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type Smart Controls (Not Included), Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.