Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDPanel, 4ftL, 2ftW, 120to277VAC, PK4

  • Mfr # PS1A1TB1011

  • Zoro # G501771819


product price: $481.99
/pk 4, $120.50/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed
Max. Fixture Wattage
40 W
LED Replacement For
2 Lamp T8, 3 Lamp T5, 4 Lamp T8
Light Technology
LED
Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1A1TB1011
Zoro #
G501771819
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in
Overall Length
47 3/4 in
Overall Height
1 5/8 in

Details

Lumens
3,750 lm, 5,000 lm, 6,250 lm
Color Temperature
3500K, 4000K, 5000K
Standards
FCC, RoHS, UL Listed
Max. Fixture Wattage
40 W
LED Replacement For
2 Lamp T8, 3 Lamp T5, 4 Lamp T8
Light Technology
LED
Warranty
5 yr
Dimmable
Yes
Voltage
120 to 277V AC
Color Rendering Index
80
Item
RCA Selectable LED Panel
Emergency Battery Backup
No
Min. Ambient Temp.
-13 Degrees F
Mounting Style
Ceiling
Lens Type
Diffuser
For Bulb Type
Integrated LED
Lumens per Watt
125 lm/W
Dimming Method
0-10V
Rated Life
50,000 hr
Dimming Range
100% to 0%
Lighting Certification
DLC 5.0 Premium
Max. Ambient Temp.
113 Degrees F
Sensor Type
No Sensor
Lens Shape
Flat

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 3,750 lm, 5,000 lm, 6,250 lm, 125 lm/W, LED, LED Replacement For 2 Lamp T8, 3 Lamp T5, 4 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 40 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.