This item is Discontinued.

Rca Long Term Care HDTV, LED Flat Screen, 28" J28DE926

Long Term Care HDTV, LED Flat Screen, 28" (Discontinued)

  • Mfr # J28DE926
  • Zoro # G5488135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J28DE926
Zoro #
G5488135
UPC #
811635020826
Country of Origin
China

Dimensions

Screen Size
28"
Height
15 13/32 in
Width
25 13/64 in
Depth
2 29/32 in
TV Screen Size Range
28" to 32"

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1366 x 768
PC Inputs
1
Sleep/Alarm Timer
No
Simulated Surround
No
Display Type
LED Flat Screen
Sound Leveler
Yes
HDTV Resolution
720
Energy Star Compliant
No
Language Options
English/Spanish
Item
Long Term Care HDTV
Media Card Slot
No
USB Slot
1
Vertical Resolution
1366p
Digital Cable Ready
yes
Contrast Ratio
5000:1
Includes
Remote Control, Manual, Power Cord
V-Chip
Yes
Component Video Inputs
1
S-Video Inputs
0
Brightness
250
Watts/Channel
3W x 2
HDTV Application
Healthcare
Multifunction
No

Description

Long Term Care HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 250, Contrast Ratio 5000:1, Includes Remote Control, Manual, Power Cord, Language Options English/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.