This item is Discontinued.

Rca Portable 480p Projector Entertainment System (Graphite) RPJ060-BLACK/GRAPHITE

Portable 480p Projector Entertainment System (Graphite) (Discontinued)

  • Mfr # RPJ060-BLACK/GRAPHITE
  • Zoro # G501207387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPJ060-BLACK/GRAPHITE
Zoro #
G501207387
UPC #
-
Country of Origin
China

Description

Watch movies on the go! This Graphite RCA Portable 480p Projector Entertainment System delivers true‐to‐life color projections on virtually any flat surface. It is ideal for use on a projector screen, wall, side of a house, or ceiling. 2 built-in stereo speakers deliver powerful audio, and the Bluetooth receiver allows you to connect to other devices. You can project up to a 150 in. picture size (30 in. to 150 in. minimum/maximum picture size and 37 in. to 100 in. optimal picture size). This projector supports 1080p (via HDMI input), 1080i, 720p, 576i, 480p, and 480i and has a native resolution of 800 x 480. Inputs include HDMI, A/V, and USB, and supported video formats include MPEG1, MPEG2, MPEG4, AVi, MOV, MJPEG, and MKV. The built‐in lithium battery (8,800 mAh) allows you to enjoy hours of entertainment. This portable projector is ideal for dark viewing environments, for optimal viewing performance. Accessories include a remote control and AC power adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.