This item is Discontinued.

Rca RCA ANT3036WZ 58 in. Rca Outdoor Antenna 1080 Hdtv ANT3036WZ

RCA ANT3036WZ 58 in. Rca Outdoor Antenna 1080 Hdtv (Discontinued)

  • Mfr # ANT3036WZ
  • Zoro # G503734324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANT3036WZ
Zoro #
G503734324
UPC #
79000313823
Country of Origin
China

Description

Features
  • Antenna is designed for challenging reception conditions with tough materials and superior construction
  • Receives local HD and DTV or analog broadcasts and supports 1080 resolution
  • Effective up to 35 mile radius of broadcast signal
  • Easily installs outdoors or in attic with snap lock elements and fold out assembly
  • Includes locking clamp, mounting hardware and 75 ohm transformer
Specifications
  • Dimension: 113 x 1 x 1 inches
  • Weight: 12 lbs

NOTE: Mast Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.