Television

  • Mfr # J50PS1441
  • Zoro # G322576921
product price: 
$
811.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
44 1/2 in
Includes
Remote
Maximum Operating Voltage
100-240V AC
Diagonal Screen Size
50 in
Overall Height
28 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J50PS1441
Zoro #
G322576921
UPC #
850072349046
Country of Origin
China

Dimensions

Overall Width
44 1/2 in
Diagonal Screen Size
50 in
Overall Height
28 1/2 in
Cord Length
6 ft
Overall Depth
3 5/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Television
Includes
Remote
Maximum Operating Voltage
100-240V AC
Number of Component Video Inputs
1
Input Type
Mini Composite, Component Audio, HDMI, IR Pass through, Line Output, MTI In, Coaxial Cable Input, RS232, USB, Mini Component Video
Number of HDMI Inputs
3
Number of Coaxial Cable Inputs
1
Audio Output Type
RCA
Screen Refresh Rate
60 Hz
Total Number of Inputs
13
Number of USB Inputs
2
Number of Composite Inputs
1
Facility Type
Hospitality
Weight
25.2 lb
Includes V-Chip
Yes
Total Number of Audio Outputs
2
Brightness
260 cd/sq m
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS
Maximum Screen Resolution
3840 x 2160
Display Type
LED
Resolution
4K

Description

Television, Diagonal Screen Size 50 in, Overall Height 28 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 5/8 in, Overall Width 44 1/2 in, Weight 25.2 lb, Brightness 260 cd/sq m, VESA Pattern 400x400, Facility Type Hospitality, Resolution 4K, Input Type Mini Composite, Component Audio, HDMI, IR Pass through, Line Output, MTI In, Coaxial Cable Input, RS232, USB, Mini Component Video, Audio Output Type RCA, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews