Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-inch/1.4 inch Throat Adaptor.60 Degrees x 40 Degrees Constant Directivity Coverage.

  • Mfr # 13133046

  • Zoro # G816082525


product price: $199.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13133046
Zoro #
G816082525
UPC #
810130953738
Country of Origin
Italy

Description

Thick Aluminum Body for best heat dissipation in conjuntion to Neodimium Compression Drivers. & perfectly Controlled Dispertion. 1-inch/1.4 inch Throat Adaptor 60 Degrees x 40 Degrees Constant Directivity Coverage Loading down to 500 Hz Thick Aluminum Body for best heat dissipation in conjuntion to Neodimium Compression Drivers Perfectly Controlled Dispertion Throat Diameter: 25.4 - 36 / 1.0 - 1.4 mm/inch Nominal coverage angle -6dB: 60 Degrees x 40 Degrees Cut-off Frequency: 500 Hz Material: Aluminium Overall Dimensions: 250x250 / 9.84x9.84 mm/inch Baffle Cut-out Dimensions: 205x205 / 8.07x8.07 mm/inch Total Depth: 180 / 7.08 mm/inch Driver Mounting 4 x 6.5 mm holes: 101 - 176 / 3.97 - 6.92 mm/inch Net Weight: 1.8 / 3.96 Kg/Lbs Shipping Weight: 2 / 4.4 Kg/Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.