Zoro Homepage

Electric Strikes

  • Mfr # 7104-01 32D

  • Zoro # G410071185


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With Lockset Type
RCI Electric Strikes
Includes
Electric Strikes
Material
Stainless Steel
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7104-01 32D
Zoro #
G410071185
UPC #
197163304561
Country of Origin
United States

Details

Finish
Satin Stainless Steel
For Use With Lockset Type
RCI Electric Strikes
Includes
Electric Strikes
Material
Stainless Steel
Color
Satin Stainless Steel

Description

7 Series Centerline Strikes accommodates 5/8 in. 16mm latch projection . Various faceplate options available to accommodate most frame types . 1/8 in. 3 .2mm horizontal adjustment Use with wide range of door thicknesses 1-3/8 in. to 2-3/8 in. 35mm-60mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.