
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6212
Zoro #
G203069856
UPC #
-
Country of Origin
United States
Description
SPECIFICATIONS
Volts: 12 Volt
Capacity: 4.5 Ah
Chemistry: SLA / VRLA
Weight: 3.55
Dimensions: 8.13 x 1.88 x 2.88
Applications
PULMONETIC SYSTEMS
LTV 1200 Ventilator (Internal) (18608-001 Rev A, 18634-001)
Volts: 12 Volt
Capacity: 4.5 Ah
Chemistry: SLA / VRLA
Weight: 3.55
Dimensions: 8.13 x 1.88 x 2.88
Applications
PULMONETIC SYSTEMS
LTV 1200 Ventilator (Internal) (18608-001 Rev A, 18634-001)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.