10.5oz Clear Glass Tumblers 36cs, 36PK
- Mfr # CP-LB-1512-10.5
- Zoro # G623313126
product price:Â
$
104.99
/pk of 36, $2.92/ea
Free Shipping & Returns
Key Features
Capacity
10.5 oz
Color
Clear
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-LB-1512-10.5
- Zoro #
- G623313126
- UPC #
- 1.0031E+13
- Country of Origin
- United States
- Item
- Glassware
- Capacity
- 10.5 oz
- Color
- Clear
- Material
- Glass
Description
Featuring lively colors and invigorating scents, this line is thoughtfully crafted to cleanse, refresh, and awaken the senses. Designed with both your guests and your property in mind, it brings a rejuvenating touch to every stay.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.