9oz Stemless Glasses 12cs, 12PK
- Mfr # CP-LB-207-9
- Zoro # G023313061
product price:Â
$
41.15
/pk of 12, $3.43/ea
Key Features
Capacity
9 oz
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-LB-207-9
- Zoro #
- G023313061
- UPC #
- 1.0031E+13
- Country of Origin
- United States
- Capacity
- 9 oz
- Material
- Glass
- Item
- Glassware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.