107mm Clear PET Flat Lid with Straw Slot 500cs, 500PK
- Mfr # LID-PET-107FL-SS
- Zoro # G323313013
product price:Â
$
19.15
/pk of 500, $0.04/ea
Key Features
Diameter
107 mm
Material
PET
Disposable Foodware Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LID-PET-107FL-SS
- Zoro #
- G323313013
- UPC #
- 8.10147E+11
- Country of Origin
- China
- Material
- PET
- Disposable Foodware Color
- Clear
- Item
- PET
Dimensions
- Diameter
- 107 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.