Double Wall Cup Generic Wrapped Black 12oz 500cs, 500PK
- Mfr # CP-DBW12-BLK
- Zoro # G423312756
product price:Â
$
69.99
/pk of 500, $0.14/ea
Key Features
Disposable Foodware Color
Black
Disposable Foodware Capacity
12 oz
Material
Lined Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-DBW12-BLK
- Zoro #
- G423312756
- UPC #
- 8.16215E+11
- Country of Origin
- China
Details
- Item
- Double Wall Cup
- Disposable Foodware Color
- Black
- Disposable Foodware Capacity
- 12 oz
- Material
- Lined Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.