Cup Lids Bagasse 9oz Cups 1000cs, 1000PK
- Mfr # LID-BGS-S80
- Zoro # G723312906
product price:Â
$
67.29
/pk of 1000, $0.07/ea
Key Features
Material
Bagasse
For Use With
9 oz cups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LID-BGS-S80
- Zoro #
- G723312906
- UPC #
- 8.10147E+11
- Country of Origin
- India
- Material
- Bagasse
- For Use With
- 9 oz cups
- Item
- Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.