Shop RDI
See all product information
Create Account
Cup Lids White 10 and 12oz Cups 1000cs, 1000PK
- Mfr # LID-WHT-12
- Zoro # G323312986
product price:Â
$
42.75
/pk of 1000, $0.04/ea
Key Features
Disposable Foodware Color
White
For Use With
10 and 12 oz cups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LID-WHT-12
- Zoro #
- G323312986
- UPC #
- 8.13096E+11
- Country of Origin
- India
- Disposable Foodware Color
- White
- For Use With
- 10 and 12 oz cups
- Item
- PS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.