7.3X5.1 KRAFT TRAY W/ LID, 200PK
- Mfr # VT-PBL-7.3X5.1
- Zoro # G822914773
product price:Â
$
115.99
/pk of 200, $0.58/ea
Free Shipping & Returns
Key Features
Material
Paperboard, Compostable bottom, rPET lid
Outside Length
5 in
Outside Width
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-PBL-7.3X5.1
- Zoro #
- G822914773
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 5 in
- Outside Width
- 7.3 in
Details
- Material
- Paperboard, Compostable bottom, rPET lid
Description
7.3X5.1 KRAFT TRAY W/ LID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.