Cup Lids White 9oz 1000cs, 1000PK
- Mfr # LID-RIP-9-WHT
- Zoro # G923312836
product price:Â
$
32.35
/pk of 1000, $0.03/ea
Key Features
For Use With
9 oz cups
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LID-RIP-9-WHT
- Zoro #
- G923312836
- UPC #
- 8.13096E+11
- Country of Origin
- China
- For Use With
- 9 oz cups
- Disposable Foodware Color
- White
- Item
- PS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.