Shop RDI
See all product information
Create Account
Single Wall Hot Cup White Generic Unwrapped 10oz 1000cs, 1000PK
- Mfr # CP-PPU10-WHT
- Zoro # G323313129
product price:Â
$
76.99
/pk of 1000, $0.08/ea
Key Features
Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-PPU10-WHT
- Zoro #
- G323313129
- UPC #
- 8.16215E+11
- Country of Origin
- United States
- Disposable Foodware Capacity
- 10 oz
- Disposable Foodware Color
- White
- Item
- Singlewall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.