Shop RDI
See all product information
Create Account
Double Wall Cup Generic Black Unwrapped 10oz 600cs, 600PK
- Mfr # CP-DBU10-BLK
- Zoro # G023313023
product price:Â
$
70.35
/pk of 600, $0.12/ea
Key Features
Disposable Foodware Color
Black
Material
Lined Paper
Disposable Foodware Capacity
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-DBU10-BLK
- Zoro #
- G023313023
- UPC #
- 8.16215E+11
- Country of Origin
- China
Details
- Disposable Foodware Color
- Black
- Item
- Double Wall Cup
- Material
- Lined Paper
- Disposable Foodware Capacity
- 10 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.