Shop RDI
See all product information
Create Account
Eco by Green Culture Conditioner Smart Care 360ml 30cs, 30PK
- Mfr # CD-EGC-SCD
- Zoro # G823313032
product price:Â
$
111.99
/pk of 30, $3.73/ea
Free Shipping & Returns
Key Features
Container Size
360 ml
Product Type
Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD-EGC-SCD
- Zoro #
- G823313032
- UPC #
- 8.16215E+11
- Country of Origin
- Malaysia
Dimensions
- Container Size
- 360 ml
Details
- Item
- Conditioner
- Product Type
- Conditioner
Description
Care for your guests and the planet. The Eco by Green Culture Collection blends renewable, plant-based ingredients with a gentle, uplifting body care experience. With Light notes of sparkling citrus and warm amber, the conditioner leaves guests feeling refreshed, pampered, and pleasantly surprised. Thoughtfully crafted for hotels with a focus on sustainability, this line makes every stay feel both mindful and special. Smart Care is a modern dispenser system designed for hotels of every style-efficient, stylish, and sustainable. Each 360 ml bottle can be fully emptied, lasts up to four weeks and can be replaced in seconds, helping your team save time and reduce waste. Built-in anti-theft protection keeps everything secure, while flexible mounting options and customizable bottles let you tailor the look to your brand. Plus, every bottle and cap is fully recyclable, making Smart Care a smart, eco-friendly choice guests appreciate, and your staff will love.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.