This item is Discontinued.

Rdi Footwear Polyurethane Polytech Steel Toe Boots, White/Blue, 11 PR FW 5563

Polyurethane Polytech Steel Toe Boots, White/Blue, 11 PR (Discontinued)

  • Mfr # FW 5563
  • Zoro # G705445509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW 5563
Zoro #
G705445509
UPC #
810051535563
Country of Origin
Brazil

Dimensions

Size
11

Description

Polyurethane construction, 100% liquid proof and up to 50% lighter than PVC or rubber footwear.
Ideal for the food processing industry, the POLYTECH features smooth, chemical, disinfectant, blood, oil, and fat resistant polyurethane uppers that are insulating, keeping wearer’s feet warmer in cold environments.
The POLYTECH boot is soft, supple, and flexible, providing the wearer with enhanced forefoot flexion and comfort. Featuring cleated, slip-resistant, polyurethane outsole for providing superior grip
RDI Footwear’s Polyurethane footwear is ASTM F2413-18 certified for Impact, Compression and Electrical Hazards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.