This item is Discontinued.

Rdi Footwear Polyurethane Puresafe Steel Toe Boots, Yellow/Black, 7 PR FW 5129

Polyurethane Puresafe Steel Toe Boots, Yellow/Black, 7 PR (Discontinued)

  • Mfr # FW 5129
  • Zoro # G205445450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW 5129
Zoro #
G205445450
UPC #
810051535129
Country of Origin
Brazil

Dimensions

Size
7

Description

Robust seamless construction, that is 100% waterproof and up to 30% lighter than PVC or rubber footwear. The PURESAFE features durable, chemical, disinfectant, blood, oil, and fat resistant -resistant polyurethane uppers that are insulating, keeping feet warmer in cold environments while staying supple, and flexible, for wearer comfort. The rugged reinforced outsole is cleated providing underfoot stability on uneven surfaces. This polyurethane sole provides superior grip on dry, wet, and debris covered floors.
RDI Footwear’s Polyurethane footwear is certified to ASTM F2413-18 Standards for Impact, Compression and Electrical Hazards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.