Lotion Packet Basic Elements 0.35oz 500cs, 500PK
- Mfr # LT-BEL-PKT
- Zoro # G223312857
product price:Â
$
27.39
/pk of 500, $0.05/ea
Key Features
Product Type
Lotions
Size
0.35 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-BEL-PKT
- Zoro #
- G223312857
- UPC #
- 8.16215E+11
- Country of Origin
- Malaysia
- Product Type
- Lotions
- Item
- Lotions
Dimensions
- Size
- 0.35 oz
Description
Simple. Pure. Thoughtful. The refreshed Basic Elements Collection is made without added fragrances or colors, offering a gentle option for guests with sensitive skin or allergies. Designed for those who appreciate simplicity, Basic Elements lotion provides a clean, uncomplicated amenity experience - just simple and pure, the way it should be.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.