Lotion Bottles Botanical Garden 30ml 300cs, 300PK
- Mfr # LT-BTG-BTL
- Zoro # G923312997
product price:Â
$
86.79
/pk of 300, $0.29/ea
Key Features
Product Type
Lotions
Size
30 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-BTG-BTL
- Zoro #
- G923312997
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
- Item
- Lotions
- Product Type
- Lotions
Dimensions
- Size
- 30 ml
Description
Bring the spa experience to every stay. The Botanical Gardens Collection offers a gentle, cleansing experience inspired by nature. The lotion is formulated with floral and herbal accents that nourishes skin, while calming aromas turn any bathroom into a relaxing escape. Designed to delight guests of all ages, this collection is a soothing touch that everyone can enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.