Lotion Tube Rejuvenate 30ml 300cs, 300PK
- Mfr # LT-REJ-T
- Zoro # G223312987
product price:
$
74.89
/pk of 300, $0.25/ea
Key Features
Product Type
Lotions
Size
30 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-REJ-T
- Zoro #
- G223312987
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
- Product Type
- Lotions
- Item
- Lotions
Dimensions
- Size
- 30 ml
Description
Delight your guests with one of the industry’s most vibrant amenity collections. Featuring lively colors and invigorating scents, Rejuvinate lotion is thoughtfully crafted to nourish, refresh, and awaken the senses. Designed with both your guests and your property in mind, it brings a rejuvenating touch to every stay.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.