Plastic PP Cups Wrapped 10oz 1000cs, 1000PK
- Mfr # CP-PL-10-01
- Zoro # G523313103
product price:Â
$
185.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
10 oz
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-PL-10-01
- Zoro #
- G523313103
- UPC #
- 6.89076E+11
- Country of Origin
- India
- Disposable Foodware Capacity
- 10 oz
- Item
- PP
- Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.