Shop RDI
See all product information
Create Account
Tray Square 10 x 12 Vanilla 24cs, 24PK
- Mfr # TRY-1012-VAN
- Zoro # G923313031
product price:Â
$
50.19
/pk of 24, $2.09/ea
Key Features
Length
12 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRY-1012-VAN
- Zoro #
- G923313031
- UPC #
- 6.89076E+11
- Country of Origin
- Multiple
Dimensions
- Length
- 12 in
- Width
- 10 in
Details
- Color
- Vanilla
- Item
- Trays
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.