Zoro Homepage

Cleaning Wipes

  • Mfr # REARR1407

  • Zoro # G9713094


product price: $11.29
/ea

Key Features

Material
Cloth
Sheet Size
6.375 x 5.438 in
Number of Sheets
75
Length
6.38"
Width
5.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REARR1407
Zoro #
G9713094
UPC #
054915003595
Country of Origin
Israel

Dimensions

Sheet Size
6.375 x 5.438 in
Length
6.38"
Width
5.44"

Details

Item
Cleaning Wipes
Material
Cloth
Number of Sheets
75
Fragrance
Unscented
Recommended For
Metal, Plastic
Includes
75 Wipes
Application
Desks
Wipes per Container
75
Packaging Type
Pop-Up Tub
Net Weight
0.489 lbs
Paper Towel Type
Wet Wipes
Primary Chemical
Ethyl Alcohol
Surfaces for Use On
Plastic, Vinyl, Wood

Description

Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 75 ct, Container Type Bucket, Sheet Size 6.375 x 5.438 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application All Purpose Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula High Alcohol, Material Cloth, NSF Rating Not Rated, Sheet Length 6 3/8 in, Sheet Width 5 1/2 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.