Zoro Homepage

Dust Free Multipurpose Duster, 2PK

  • Mfr # RR3722

  • Zoro # G911975197


product price: $31.29
/pk 2, $15.65/ea

Key Features

Recommended For
Lint Remover, Dust Remover
Material
Chemical
Includes
2 Duster Cans, 2 Extension Wands
Color
Multicolored
Application
Desktop Computer, Home/Office Equipment, Keyboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR3722
Zoro #
G911975197
UPC #
54915037224
Country of Origin
United States

Dimensions

Size
10 oz. each

Details

Item
Air Duster
Recommended For
Lint Remover, Dust Remover
Material
Chemical
Includes
2 Duster Cans, 2 Extension Wands
Color
Multicolored
Application
Desktop Computer, Home/Office Equipment, Keyboard
Features
Ozone-safe
Recommended Age
14+ years
Recommended Grade
Grade 9+
Net Weight
1.64 lb

Description

All-purpose, economical gas duster safely removes lint and dust from keyboards, computers and other office machines. Included extension wand allows for precision cleaning of hard-to-reach areas on electronically charged devices. Perfect for electronics around work or home! Pack of 2 cans, 10 oz. each.


  • Precision cleaning of hard-to-reach areas on electronically charged devices
  • Includes an extension wand for those hard to reach areas
  • 100% ozone safe
  • 10 oz. can
  • Pack of 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.