Zoro Homepage
This item is Discontinued.
Read Right Towels & Wipes, Foil Packet, Unscented, White, 72 PK RR15112

Towels & Wipes, Foil Packet, Unscented, White, 72 PK (Discontinued)

  • Mfr # RR15112
  • Zoro # G300447397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR15112
Zoro #
G300447397
UPC #
54915151128
Country of Origin
United States

Dimensions

Length
5"
Width
7"
Height
5"

Details

Container Type
Foil Packet
Fragrance
Unscented
Color
White
Item
Towels & Wipes
Primary Chemical
Ethyl Alcohol
Surface
Doorknobs; Germ-Prone Areas; Shared Surfaces; Skin
Features
Foil Packets—Individually sealed to stay fresh and store easily.
Material
Cloth
Application
General Purpose; Hands
Net Weight
0.98 lbs
Type
Hand/Body Wet Wipe
Effective to Remove
Bacteria; Dirt; Dust; Germs
For Use On
Doorknobs; Germ-Prone Areas; Shared Surfaces; Skin
Wipes per Container
72

Description

Reduce bacteria on skin with Read Right® HANDKLEEN Premoistened Antibacterial Wipes. Pre-saturated with 20% ethyl alcohol, .17% benzethonium chloride and water, these cleaning wipes reduce bacteria on skin after contact with doorknobs, shared equipment and workstations or germ-prone areas in the workplace. Excellent for quick cleanups anytime, anywhere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.