Shop READ RIGHT

RR1309 OneStep CRT Screen Cleaning Pads 5 x 5 Cloth White 100 Pack

  • Mfr # RR1309
  • Zoro # G504030388

product price: 
$
42.89
/ea

Key Features

Application
Display Screen
Features
Anti-static, Streak-free
Recycled
No
Compatibility
Micro Computer CRT ScreensVDT DisplaysTelevision DisplaysInstrument GlassMicro Graphics Screens
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR1309
Zoro #
G504030388
UPC #
54915000556
Country of Origin
United States
Application
Display Screen
Features
Anti-static, Streak-free
Item
Cleaning Wipe
Recycled
No
Compatibility
Micro Computer CRT ScreensVDT DisplaysTelevision DisplaysInstrument GlassMicro Graphics Screens

Description

Powerful screen cleaning and static control with convenience and economy of a one-step product. Removes dirt dust and stubborn fingerprints. Nonstreaking nonabrasive antistatic solution quickly evaporates. Not for use on nylon mesh/polarized antiglare screens.
  • Global Product Type: Towels and Wipes-Pad.
  • Towel/Wipe Type: Pad.
  • Application: Screens.
  • Material: Cloth.
  • Color: White.
  • Dirt Types: Fingerprint.
  • Scent: Unscented.
  • Length]: 5".
  • Width: 5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.