Shop MICRO CONNECTORS

RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power

  • Mfr # RAS-PCS16PWR
  • Zoro # G904030292

product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAS-PCS16PWR
Zoro #
G904030292
UPC #
715860035511
Country of Origin
China

Description

The Micro Connectors Acrylic Stackable Raspberry Pi 4 Case Kit with USB-C Power is made out of solid precision laser cut acrylic. The open frame design allows for easy access to Micro-SD, GPIO, Camera CSI, and Display DSI. With the stackable design, it provides an easy solution for Raspberry Pi clusters. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating. This versatile case kit is compatible with Raspberry Pi 4 (USB-C power included) and the case itself works with Raspberry Pi 1 Model B, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W, ASUS Tinker and Tinker Boards with an optional Micro-USB power adapter (not included). This Micro Connector acrylic case is the best choice for your Raspberry Pi and Pi clusters.

Features
  • Compatible with Raspberry Pi 4 Model B (USB-C 5V/3A Power Included)
  • Case Compatible with Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W, ASUS Tinker Board/Tinker Boards (Micro USB 5V/2.5A Power Not Included)
  • 40mm fan and Heat Sinks Kit for Cooling Included
  • Open Frame for Easy Access to Micro-SD, GPIO, Camera CSI, Display DSI
  • Stackable Design for Pi Clusters
  • Precision Laser Cut Clear Solid Acrylic
  • Wall Mount Compatible Design
  • Anti-Slip Rubber Feet Pads
  • Convenient ON/OFF Switch Power Adapter
  • UL & FCC Approved and Listed
  • DOE Level VI Efficiency
  • Over Circuit and Short Circuit Protection
  • 5V/3A Output and 47 inches Cable Length
Includes:
  • Acrylic Case, Power Adapter, Fan, Heat Sinks, Feet Pads, Screw Driver, Screws, Standoffs
Specifications
  • Compatible: Raspberry Pi 4 Model B (USB-C 5V/3A Power Included)Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model A+/B/B+, Pi Zero/Zero W, ASUS Tinker Board/Tinker Boards (Micro USB 5V/2.5A Power Not Included)
  • Material: Acrylic
  • Input: AC 100-240V / 50-60Hz
  • Output: DC 5V/3A
  • Cable Length: 47"
  • Dimensions: 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.