Shop READ RIGHT
See all product information
Create Account
Screen Wipes, 5 x 5", PK14
- Mfr # REARR1205
- Zoro # G1977991
product price:Â
$
6.85
/pk of 14, $0.49/ea
Sold in multiples of 2Â pks for
$13.70
Key Features
Recommended For
Glass, Plastic
Sheet Size
5 x 5 in
Fragrance
Unscented
Includes
14 Twin Packs of Wet/Dry Wipes
Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REARR1205
- Zoro #
- G1977991
- UPC #
- -
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Recommended For
- Glass, Plastic
- Fragrance
- Unscented
- Includes
- 14 Twin Packs of Wet/Dry Wipes
- Material
- Cloth
- Wipes per Container
- 14
- Application
- Screen Cleaning
- Packaging Type
- Box
- Primary Chemical
- Isopropyl Alcohol
- Suggested Cleaning Application
- Glass; Plastic; Vinyl
- Paper Towel Type
- Wet Wipes
- For Use On
- Dust; Grime
- Net Weight
- 0.284 lbs
- Disposable/ Reusable
- Disposable
- Cleaner Form
- Wipe
- Wet Contact Time
- No Efficacy
- Color
- White
- Formula
- Isopropyl Alcohol
- Container Type
- Box
- Shell Material
- Cloth
- Wire Color
- White
- Traction Material
- Cloth
Dimensions
- Sheet Size
- 5 x 5 in
- Length
- 5"
- Width
- 5 in
- Sheet Length
- 5 in
- Container Size
- 14 ct
- Sheet Width
- 5 in
Description
Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 14 ct, Container Type Box, Sheet Size 5 x 5 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Screen Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula Isopropyl Alcohol, Material Cloth, NSF Rating Not Rated, Sheet Length 5 in, Sheet Width 5 in, Standards Not Applicable, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.