Screen Wipes
Mfr # REARR1409
Zoro # G9713103
product price: $14.49
/eaKey Features
Recommended For
Screens, TV
Size
6.25 x 4.875 in
Includes
75 Wipes
Material
Cloth
Application
Screens; TV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REARR1409
Zoro #
G9713103
UPC #
054915002482
Country of Origin
Israel
Dimensions
Sheet Size
6.25 x 4.875 in
Size
6.25 x 4.875 in
Width
5.25"
Length
5.75"
Details
Item
Screen Wipes
Recommended For
Screens, TV
Includes
75 Wipes
Material
Cloth
Application
Screens; TV
Fragrance
Unscented
Wipes per Container
75
Suggested Cleaning Application
Glass; Plastic
Net Weight
0.473 lbs
Paper Towel Type
Wet Wipes
Packaging Type
Pop-Up Tub
Primary Chemical
Ethyl Alcohol
For Use On
Dust; Fingerprint
Description
Wet Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 75 ct, Container Type Bucket, Sheet Size 6.25 x 4.875 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Screen Cleaning, Color White, Disposable/ Reusable Disposable, Features Not Applicable, Formula High Alcohol, Material Cloth, NSF Rating Not Rated, Sheet Length 5 3/4 in, Sheet Width 5 1/4 in, Standards Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.