Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Survival Backpack

  • Mfr # 70410

  • Zoro # G613343270


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Components
41
Power and Lighting Supplies Included
Emergency Power Station: Flashlight/AM-FM Radio/Siren/Phone Charger
First Aid Supplies Included
(2) Body Warmers, (2) Survival Blanket
Rations Included
(12) 4.225 oz Water Pouches (5 Year Shelf Life), 2400 Calorie Food Bar (5 Year Shelf Life)
Tools Included
(3) Snow Shovels, 10 yd Duct Tape, Box of Waterproof Matches, Multi-Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70410
Zoro #
G613343270
UPC #
753962704102
Country of Origin
United States

Dimensions

Housing Height
12 in
Housing Length
20 in
Housing Width
12 in

Details

Item
Survival Kit
Number of Components
41
Power and Lighting Supplies Included
Emergency Power Station: Flashlight/AM-FM Radio/Siren/Phone Charger
First Aid Supplies Included
(2) Body Warmers, (2) Survival Blanket
Rations Included
(12) 4.225 oz Water Pouches (5 Year Shelf Life), 2400 Calorie Food Bar (5 Year Shelf Life)
Tools Included
(3) Snow Shovels, 10 yd Duct Tape, Box of Waterproof Matches, Multi-Tool
Number of People Served
2
Writing and Communication Supplies Included
3-in-1 Whistle/Compass/Thermometer, Car HELP Sign, Roadside Warning Triangle
PPE and Shelter Supplies Included
(2) Body Warmers, (2) Emergency Ponchos, (2) Pair of Hand Warmers, (2) Survival Blanket, Backpack, Bio-Hazard Bag, Wool Blanket
Housing Material
Fabric
Hygiene Supplies Included
(2) Knit Caps, (6) Pre-Moistened Towelette, Pocket Tissue Pack
Housing Style
Backpack

Description

Cold Weather Survival Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.