Emergency Response Container, 8x8x20ft
Mfr # 78450
Zoro # G0120819
product price: $34,674.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Length
8 ft
Width
20 ft
Height
8 ft
Material of Construction
Metal
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78450
Zoro #
G0120819
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft
Width
20 ft
Height
8 ft
Side Height
8 ft
Overall Width
20 ft
Overall Length
8 ft
Overall Height
8 ft
Details
Item
Portable Medical Tent
Material of Construction
Metal
Includes
Frame Material
Metal
Number of Roll-Up Walls
0
Frame Finish
Painted
Leg Adjustability
Fixed Legs
Number of Doors
2
Panel Material
Metal
Product Type
Portable Medical Tent
Number of Windows
0
Frame Color
White
Support Style
Support Frame
Number of Walls
4
Panel Color
White
Shape
Square
Number of Legs
4
Description
Portable Medical Tent, Length 8 ft, Width 20 ft, Side Height 8 ft, Frame Material Metal, Includes (3) 12 V Deep Cell Batteries, 2000 W Inverter, 50 ft Three Prong Extension Plug and Exterior Power Port for Plug In, 50 W Radio Charger Inverter, AC/Heater, Cargo Tie-Down Loops, Custom Ramp, Custom Vented Battery Box, Fire Extinguisher, Non-Slip Painted Floor, Rain and Heat Sensing Fan, Solar Package, White Boards, Wood Flooring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.