Outdoor Patio 9x9 ft Cedar Framed Gazebo with Brown Steel and Polycarbonate Hip Roof Hardtop
- Mfr # A102007060
- Zoro # G714919541
Key Features
Specifications
Details
- MFR #
- A102007060
- Zoro #
- G714919541
- UPC #
- 841057185223
- Country of Origin
- China
- Color
- Brown
- Material
- Steel/PC/Wood
- Frame Material
- Wood
- Load Capacity
- 2000 lbs Entire Roof
- Shape
- Square
- Battery Included
- No
- Required Assembly
- Yes
- Ground to horizontal opening
- 6.5ft
Dimensions
- Length
- 109-2/7 in
- Width
- 109-2/7 in
- Post dimensions
- 4.6 in. x 4.6 in.
- Overall dimensions
- 9.1 ft. L x 9.1 ft. W x 9 ft. H
- Inside post-to-post dimensions
- 7.5 ft. L x 7.5 ft. W x 6.5 ft. H
Description
Expand your living space by bringing the indoors outside and create your end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 9 ft. x 9 ft. gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors beneath a cedar wood frame and sturdy, powder-coated steel and polycarbonate roof top that will stand the test of time. The polycarbonate skylight allows the gazebo to provide needed shade on hot sunny days while still allowing in natural light. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and a touch of elegance. With straight-forward, easy-to-follow assembly instructions you'll soon be enjoying your favorite new outdoor living space, and for years to come.
- • Stability, Protection & Privacy: The durable brown steel and polycarbonate hip roof and premium cedar wood frame combine to provide shade from the heat and keep the water out. Dual rail system included to simultaneously suspend mosquito netting and privacy curtains (mosquito netting and curtains sold separately).
- • Light Up Your Outdoor Patio: Sturdy ceiling hook is provided for suspending lighting (not included) to illuminate your evening gatherings.
- • Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
- • Item Dimensions: 109.3 in. L x 109.3 in. W x 107.9 in. H
- • Item Weight: 323.19 lbs
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.