Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Survival Kit, Fabric 80 Components, 2 People Served

  • Mfr # 70471

  • Zoro # G912924767


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Fabric
Number of People Served
2
Power and Lighting Supplies Included
(6) 12 Hour Light Stick - Green, 25 ft Cord, Emergency Power Station 4 Function
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets, (6) 0.27 oz Insect Repellent Wipes
Housing Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70471
Zoro #
G912924767
UPC #
753962704713
Country of Origin
United States

Dimensions

Housing Length
19 in
Housing Height
12 in
Housing Width
10 in

Details

Item
Survival Kit
Housing Material
Fabric
Number of Components
80
Number of People Served
2
Power and Lighting Supplies Included
(6) 12 Hour Light Stick - Green, 25 ft Cord, Emergency Power Station 4 Function
First Aid Supplies Included
(107) First-Aid Kit, (50) Potable Aqua Germicidal Tablets, (6) 0.27 oz Insect Repellent Wipes
Writing and Communication Supplies Included
5-in-1 Survival Whistle, Document Pouch
PPE and Shelter Supplies Included
(2) Emergency Ponchos, (2) Emergency Survival Blanket, (2) Knit Cap (Beanie), (2) N-95 Approved Dust Mask, (3) Bio Hazard Bags, (4) 10 in Nitrile Gloves, 30 L Deluxe Dry-Bag Backpack, Deck of Playing Cards, Heavy Duty Work Gloves
Housing Style
Backpack
Rations Included
(18) 4.2 oz Pouches of Water (5 Year Shelf Life), (2) 3600 Calorie Food Bar (5 Year Shelf Life), 1 L Water Bottle
Tools Included
(12 Pack) Heritage Light-Me Tinder, (3 Pack) Insta-Fire, 10 yd Duct Tape, Multi-Tool, Micro Spark Wheel
Hygiene Supplies Included
(12) Wet Naps, (2) Pocket Tissue, 4 oz Hand Sanitizer, Extra Mouthwash, Extra Toothbrush, Hygiene Kit Basic

Description

Elite Emergency Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.