
Brushed Nickel Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (Discontinued)
- Mfr # 42-RH-F560-BN
- Zoro # G203554307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-RH-F560-BN
Zoro #
G203554307
UPC #
707534153546
Country of Origin
China
Dimensions
Length
4.78 inch
Height
11.63 inch
Width
1.76 inch
Details
Finish
Brushed
Material
Stainless Steel
For Use With
Sinks
Includes
Dual-Lever Faucet
Color
Brushed Nickel
Features
Child Safety Lock
Weight
3 lbs
Description
The Ready Hot dual lever Hot and Cold Water faucet in Brushed Nickel provides the ideal faucet option for your Ready Hot instant hot water tank and other compatible brands that require an open vent faucet. To protect against accidental operation, a safety lock mechanism requires the hot water lever be depressed from the top, then rotated downward to activate. Lead free and insulated, the hot water faucet includes a filter screen in the spout to filter deposits and provide good water flow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.