Compact Hot and Cold Water Dispenser with Brushed Nickel Faucet

  • Mfr # 41-RH-150-F560-BN

  • Zoro # G403551281


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Width
6.3 inch
Height
10.7 inch
Color
Brushed Nickel
Weight
14 lbs
Overflow Reservoir Capacity
2.5 Quarts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-RH-150-F560-BN
Zoro #
G403551281
UPC #
707534150347
Country of Origin
China

Dimensions

Width
6.3 inch
Height
10.7 inch
Length
6.7 inch

Details

Color
Brushed Nickel
Weight
14 lbs
Overflow Reservoir Capacity
2.5 Quarts
Includes
Hot Water Dispenser with Dual-Handle Faucet
Faucet Finish
Brushed Nickel
Residential / Commercial
Sinks
Watts
1300
Features
Instant Hot Water Compact Design
Voltage
110
Dispenser Temp. Range
140°-200°F
Type
Manual
Finish
Brushed
Material
Stainless Steel

Description

The Ready Hot 41-RH-150-F560-BN Compact Instant Hot Water Dispenser with Brushed Nickel Hot and Cold Water Faucet delivers space-saving convenience under your sink and up to 200F water at your fingertips with no waste and no need for microwaving or stovetop boiling. Featuring a compact stainless steel tank and brushed nickel hot water faucet, this under sink large hot water dispenser helps save space under your sink and offers quick connect fittings and convenient connections to reduce the probability of kinked or twisted water lines. The manual temperature control knob conveniently allows you to adjust the temperature between 140F and 208F for hot water that fits your needs. The 2.5-quart stainless steel dispenser tank comes with a 120-volt 1300-watt stainless steel heating element for efficient heating and consistent temperature control that’s both durable and reliable. For added safety, an automated heater protection thermal fuse protects the dispenser in the event of a dry start up. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, the hot water maker may be used for many other household tasks, such as a baby hot water dispenser for food & bottles or cleaning pots & pans. For the highest quality water, the non-copper waterways of this instant hot water tank make it ideally suited for reverse osmosis applications very low in total dissolved solids (TDS). The Ready Hot water tank includes an inlet connector 3/8” NPSM X 1/4” push fit (blue position), tank, brushed nickel hot water faucet, 1/4” or 3/8” hose clamp, and outlet connector— 3/8” NPSM brass plated barb connector (red position). The Ready Hot 41-RH-150-F560-BN Instant Hot Water Dispenser comes with a 3-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.