This item is Discontinued.

Ready Hot Instant Hot Water Dispenser, Digital Temperature Display and 7 Settings, Tank Only 40-RH-400-D

Instant Hot Water Dispenser, Digital Temperature Display and 7 Settings, Tank Only (Discontinued)

  • Mfr # 40-RH-400-D
  • Zoro # G703551332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-RH-400-D
Zoro #
G703551332
UPC #
707534159104
Country of Origin
China

Description

The Ready Hot 40-RH-400-D Instant Hot Water Dispenser delivers up to 208°F water at your fingertips with no waste and no need for microwaving or stovetop boiling. Featuring a stainless steel tank only, this under sink large hot water dispenser is distinguished by a digital temperature display that conveniently allows you to select 7 temperatures between 167°F, 176°F, 185°F, 194°F, 203°F, 206°F, and 208°F for hot water that fits your needs. The 2.4-quart stainless steel dispenser tank comes with a 110-volt 1500-watt stainless steel heating element for efficient heating and consistent temperature control that’s both durable and reliable. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, the hot water maker may be used for many other household tasks, such as a baby hot water dispenser for food & bottles or cleaning pots & pans. This tank must be used with an open vent faucet. Any other faucet will cause damage to your tank. Please contact the manufacturer of your faucet to verify it is an open vent faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.