
Instant Hot Water Dispenser System, 2.5 Quarts Manual Dial Tank Only, Stainless Steel (Discontinued)
- Mfr # 40-RH-200-SS
- Zoro # G703551288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-RH-200-SS
Zoro #
G703551288
UPC #
707534153324
Country of Origin
China
Dimensions
Width
8 inch
Height
12 inch
Length
9 inch
Details
Color
Silver
Voltage
110
Watts
1300
Features
Instant Hot Water
Material
Stainless Steel
Dispenser Temp. Range
140°-200°F
Residential / Commercial
Sinks
Weight
13 lbs
Overflow Reservoir Capacity
2.5 Quarts
Includes
Instant Hot Water Tank Only
Type
Manual
Description
Offering convenience, performance, and reliability, the Ready Hot 40-RH-200-SS Instant Hot Water Dispenser Stainless Steel Tank makes food and beverage preparation fast and easy. This instant hot water dispenser delivers near-boiling water with a fingertip adjustment manual dial to select between 140F to 200F maximum, making it a versatile solution for preparing instant coffee, tea, cocoa, soup, oatmeal, noodles, pasta, and vegetables. It’s also a great choice for many other household tasks like warming baby food & bottles or cleaning pots & pans. Situated under your sink, the 2.5-quart stainless steel tank offers an energy efficient 110-volt 1300-watt stainless steel heating element that allows for fast recovery time, and a self-resetting thermal fuse that prevents tank burnout in case of accidental dry startup. Easy to install, the hot water dispenser includes quick connectors to help minimize kinked lines during installation for smooth flowing water when you need it. This is the tank only. An open vent faucet is required for this tank. Please contact your faucet manufacturer to verify your faucet is an open vent faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.